1-1/4 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe
1-1/4 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- PVC SCH 40 pipe and DWV fittings are used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- PVC SCH 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- PVC SCH 40 White pipe with Red print that is 'dual marked' for DWV and pressure applications
- Part of the TrueFit® system and Made in the USA
- For use where systems will not exceed 140° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- Application:
- Plumbing, Sanitary, Sewage, Storm Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 480 psi
- Pressure Class:
- 370#
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.14 in