1-1/4 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe
1-1/4 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Domestic
Specifications
- ASTM:
- ASTM A-53
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40