1-1/4 in. x 12 ft. Brass Pipe

Part #GRBPAH12  |  Item #4489255  |  Manufacturer Part #1620-12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #GRBPAA12Item #4501628Mfr. Part #1602-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #GRBPAB12Item #4489297Mfr. Part #1604-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #GRBPAC12Item #4489212Mfr. Part #1606-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GRBPAD12Item #4489280Mfr. Part #1608-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #GRBPAF12Item #4489264Mfr. Part #1612-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #GRBPAG12Item #4489175Mfr. Part #1616-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GRBPAH12Item #4489255Mfr. Part #1620-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GRBPAJ12Item #4489240Mfr. Part #1624-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GRBPAK12Item #4489301Mfr. Part #1632-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GRBPAM12Item #4501528Mfr. Part #1648-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GRBPAP12Item #4501575Mfr. Part #1664-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #GRBPAS12Item #4501636Mfr. Part #1680-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GRBPAU12Item #4489229Mfr. Part #1096-12

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-43

Color Finish: Red

Color Finish Category: Reds

Lead Law Compliant: Yes

Length: 12 ft

Material: Red Brass

Pipe Tubing Size: 1-1/4 in

Pressure Class: 690 psi

Schedule Class: 40

Wall Thickness: 0.146 in