1-1/4 in. x 20 ft. Type L Soft Copper Tube

You last purchased this on
 

1-1/4 in. x 20 ft. Type L Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 20 ft. Type L Soft Copper Tube

  • Fast #
  • Part #LSOFTH20
  • Item #1120310
  • Manufacturer Part #LS12020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Nominal Soft Copper Tube
  • NSF Approved
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-306, ASTM B-88
Application:
Plumbing, Mechanical, DWV
Copper Tubing Temper:
Soft
FM Approved:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Product Type:
Copper Tube