1-1/4 in. x 20 ft. Type L Hard Copper Tube

Part #LHARDH20  |  Item #2915  |  Manufacturer Part #LH12020

$ 245.40

Per 20 FT / $12.27 per FOOT

245.4

(Pricing is for 1-1/4 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #LHARDB20Item #1166Mfr. Part #LH02020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/8 in

    Part #LHARDC20Item #36608Mfr. Part #LH03020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #LHARDD20Item #19581Mfr. Part #LH04020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 5/8 in

    Part #LHARDE20Item #272887Mfr. Part #LH05020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/4 in

    Part #LHARDF20Item #37204Mfr. Part #LH06020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 166.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1 in

    Part #LHARDG20Item #20526Mfr. Part #LH10020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 181.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/4 in

    Part #LHARDH20Item #2915Mfr. Part #LH12020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 245.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/2 in

    Part #LHARDJ20Item #38327Mfr. Part #LH14020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 316.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2 in

    Part #LHARDK20Item #21124Mfr. Part #LH20020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 501.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2-1/2 in

    Part #LHARDL20Item #3690Mfr. Part #LH24020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 718.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3 in

    Part #LHARDM20Item #38756Mfr. Part #LH30020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,003.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3-1/2 in

    Part #LHARDN20Item #111379Mfr. Part #LH34020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,296.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #LHARDP20Item #4639Mfr. Part #LH40020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,680.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 5 in

    Part #LHARDS20Item #39528Mfr. Part #LH50020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,743.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 6 in

    Part #LHARDU20Item #22325Mfr. Part #LH60020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5,083.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #LHARDX20Item #259032Mfr. Part #LH80020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9,732.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: 1-1/4 in. x 20 ft. Type L Hard Copper Tube / $12.27

Product Details

  • Nominal hard Type L standard copper tube
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88
  • Made in the USA

Documents

Specifications

ASTM Specifications: [ASTM B-88, ASTM B-306, ASTM B-819]

Application: [Plumbing, Mechanical, DWV, Potable Water]

Copper Tubing Temper: Hard

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Length: 20 ft

Material: Copper

Material Type: Type L

NSF Certified: Yes

NSF Specifications: NSF 61G

Origin: Domestic

Outside Diameter: 1-3/8 in

Pipe Tubing Size: 1-1/4 in

Wall Thickness: 0.055 in