1-1/4 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe
1-1/4 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 1 BD: 1 LF: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 10
- Wall Thickness:
- 0.188 in