1-1/4 in. x 60 ft. Type L Coil Soft Copper Tube
1-1/4 in. x 60 ft. Type L Coil Soft Copper Tube
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- Meets applicable ASTM standards B-88
- Nominal soft Type L standard copper tube
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-3/8 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld x Solvent Weld
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Product Type:
- Type L
- Wall Thickness:
- 0.055 in
- Weight:
- 0.884 lb