1-1/4 in. Plastic T-Port Union Socket Weld x Union Threaded 150# Ball Valve

You last purchased this on
 

1-1/4 in. Plastic T-Port Union Socket Weld x Union Threaded 150# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Plastic T-Port Union Socket Weld x Union Threaded 150# Ball Valve

  • Fast #
  • Part #HLA1125ST
  • Item #5090710
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Using a 3-way ball valves can greatly simplify your piping layout
  • Flow from the center port can be diverted either to the left port, right port or through both at the same time
  • Diverting flow to the left, right or both ways at the same time can involve multiple valves and connections
  • All sizes are rated 150 psi at 70° F non-shock
  • Making installation easy
  • PVC construction is non-corrosive and the valve contains no metal parts
  • True-union connections are standard on all sizes through 4"
  • There is no OFF position
  • FPM (comparable to FPM) seals are standard
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Union Socket Weld
End Connection 2:
Union Threaded
End Connections:
Union Socket Weld x Union Threaded
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
11-27/50 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
70
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Schedule Class:
80
UL Listed:
No
Valve Body Style:
3-way
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
T-Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No