1-1/4 X 1-1/2 17 GA CP P Trap
This product has been replaced by
Manufacturer Part #705GBN-1
1-1/4 X 1-1/2 17 GA CP P Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-cast with brass nuts
- With cleanout
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Fitting Type:
- Ground Joint
- Gauge (metal):
- 17 ga
- Height:
- 10-1/4 in
- Trap Size:
- 1-1/2 in
- Type:
- KEE5311XPC
- Weight:
- 1.822 lb
- Width:
- 5-3/4 in