1-1/4 x 1-1/4 in. PVC Schedule 40 Conduit 90 Degree Bell End Elbow

Part #P409BEHSTD  |  Item #2923234

Fitting Sizes:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conduit Elbow Fitting is cost-effective and long-lasting
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors and come with UV protection
  • They are used for power, telephone and other electrical systems applications
  • They are used for power, telephone and other electrical systems applications

Documents

Specifications

ANSI Specifications: ANSI 651

Diameter: 1-1/4 in

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Straight, 90°]

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: Yes