1-1/4 x 1-1/4 x 1/2 in. FNPT 125# Brass Reducing Tee

Part #BRLFTHHD  |  Manufacturer Part #NL106-202008

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Domestic

Lead Law Compliant

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#