1-1/4 x 1-1/4 x 1/2 in. Standard Carbon Steel Weld Reducing Tee

GWTHHD

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type
Reducing
Material
Carbon Steel
Origin
Global
Schedule Class
Standard

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday