1-1/4 x 1-1/4 x 2 in. Threaded 150# Black Malleable Iron Tee
1-1/4 x 1-1/4 x 2 in. Threaded 150# Black Malleable Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.14
- ASME:
- ASME B16.3, ASME B16.14
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 2 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- UL Listed:
- Yes