1-1/4 x 1-1/4 x 2 x 5-3/16 in. Socket Reducing Schedule 40 PVC Tee in White
1-1/4 x 1-1/4 x 2 x 5-3/16 in. Socket Reducing Schedule 40 PVC Tee in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 2 in
- Fitting Type:
- Reducing
- Length:
- 5-3/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Schedule Class:
- 40