1-1/4 x 1-1/4 x 3/4 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

1-1/4 x 1-1/4 x 3/4 in. STD WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1-1/4 x 3/4 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTHHF
  • Item #278210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234 WPB
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
Origin:
Domestic
Pressure - Maximum:
941 psi
Schedule Class:
Standard