1-1/4 x 1-1/4 x 3/8 in. 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1-1/4 x 1-1/4 x 3/8 in. 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1-1/4 x 3/8 in. 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTHHC
  • Item #1774456
  • Manufacturer Part #MGTR0602
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
Pressure Class:
150#