1-1/4 x 1 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

You last purchased this on
 

1-1/4 x 1 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. S10 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

  • Fast #
  • Part #IS16LWCRHG
  • Item #80463
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10