1-1/4 x 1 in. Copper x Male Clean and Bagged Adapter
Part #CBCMAHG | Item #440749 | Manufacturer Part #9031850CB
$
34.28
EACH
(Pricing is for 1-1/4 in x 1 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Sweat
End Connection 2: Male
End Connections: Sweat x Male
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1 in
Fitting Sizes: 1-1/4 in x 1 in
Fitting Type: Reducing
Material: Copper
NSF Certified: No