1-1/4 x 1 in. FNPT 90 Degree Brass Reducing Elbow

You last purchased this on
 

1-1/4 x 1 in. FNPT 90 Degree Brass Reducing Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. FNPT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #BRLF9HG
  • Item #3879843
  • Manufacturer Part #NL101-2016
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Manufacturer may vary by location
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
ASME:
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM 584-06A
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducing, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 deg F