1-1/4 x 1 in. Plain End x Socket Weld Molded Plastic Reducer
1-1/4 x 1 in. Plain End x Socket Weld Molded Plastic Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Potable Water
- Clean Bagged:
- No
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducer
- Material:
- Molded Plastic
- Material Type:
- HDPE
- NSF Certified:
- No