1-1/4 x 1 in. MNPT x FNPT Global Brass Bushing
1-1/4 x 1 in. MNPT x FNPT Global Brass Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Import
- Material: brass
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.15
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-62, ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing, Hex Head
- Height:
- 1-39/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-2/25 in
- Material:
- Red Brass
- Origin:
- Global
- Pressure Class:
- 125#