1-1/4 x 1 in. MPT x FPT Reducing Schedule 40 PVC Bushing

Part #P40TBHG  |  Manufacturer Part #PVC 02112 2600

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM D-1784, ASTM D-2466, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792

Application: Pressure

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Length: 1-5/16 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Schedule Class: 40

Type: P40TBHG