1-1/4 x 1 in. PVC Conduit Reducer Bushing

Part #EPVCRBHG  |  Item #2341098  |  Manufacturer Part #5142222

Call for Pricing EACH

Fitting Sizes:

1-1/4 in x 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Material: Plastic