1-1/4 x 1 in. Socket 3000# Reducing 316L Stainless Steel Insert

You last purchased this on
 

1-1/4 x 1 in. Socket 3000# Reducing 316L Stainless Steel Insert

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. Socket 3000# Reducing 316L Stainless Steel Insert

  • Fast #
  • Part #DS6L3SIHG
  • Item #80428
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1-1/4 in x 1 in
Fitting Type:
Insert, Reducing
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No