1-1/4 x 1 in. Socket Weld 6000# Forged Steel Reducer
1-1/4 x 1 in. Socket Weld 6000# Forged Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- IAPMO Listed -:
- No
- Length:
- 1-21/50 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 6000#
- Type:
- FS6SRHG
- UL Listed:
- No
- Weight:
- 1.29 lb
- Width:
- 2-1/2 in