1-1/4 x 1 in. Threaded 125# Black Cast Iron Reducer

Part #WBCIRHG  |  Manufacturer Part #1BX1.BR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B16.4

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Material: Cast Iron

Pressure Class: 125#