1-1/4 x 1 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing

You last purchased this on
 

1-1/4 x 1 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing

  • Fast #
  • Part #IS4CTBSP114HG
  • Item #1289484
  • Manufacturer Part #M414-2016
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducing
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
UL Listed:
No