1-1/4 x 1 in. Threaded 150# 316 Stainless Steel Bushing
Part #IS6CTBHG | Item #79729 | Manufacturer Part #K614-2016
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
Clean Bagged: No
End Connection 1: MPT
End Connection 2: FPT
End Connections: MPT x FPT
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1 in
Fitting Sizes: 1-1/4 in x 1 in
Fitting Type: [Reducing, Hex Head]
IAPMO Listed: No
Length: 1-9/50 in
Material: Stainless Steel
Material Type: 316
Maximum Temperature: 100
Origin: Global
Pressure Class: 150#
UL Listed: No