1-1/4 x 1 in. Threaded 150# 316 Stainless Steel Coupling

You last purchased this on
 

1-1/4 x 1 in. Threaded 150# 316 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CTCSP114HG
  • Item #1289435
  • Manufacturer Part #M612-2016
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling, Reducer
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#
Weight:
0.65 lb