1-1/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

You last purchased this on
 

1-1/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCHG
  • Item #46833
  • Manufacturer Part #0311087605
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 150#
  • Coupling Type: Reducing
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Maximum Temperature:
150
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Temperature Range:
-40 to 230 Deg F
Type:
GRCHG
UL Listed:
Yes