1-1/4 x 1 in. Threaded 3000# Global Stainless Steel Reducing Bushing

You last purchased this on
 

1-1/4 x 1 in. Threaded 3000# Global Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 in. Threaded 3000# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6L3TBHG
  • Item #874373
  • Manufacturer Part #IS6L3TBHG
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#