1-1/4 x 1 in. Threaded 3000# Forged Steel Reducer Coupling

Part #IFSTRHG  |  Manufacturer Part #12202121G

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-105N

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Material: Carbon Steel, Forged Steel

Pressure Class: 3000#