1-1/4 x 1 x 1-1/2 in. Threaded 150# Reducing Black Malleable Iron Tee

You last purchased this on
 

1-1/4 x 1 x 1-1/2 in. Threaded 150# Reducing Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 x 1-1/2 in. Threaded 150# Reducing Black Malleable Iron Tee

  • Fast #
  • Part #IBTHGJ
  • Item #1621798
  • Manufacturer Part #ZMBTR060507
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection, Residential
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1 in x 1-1/2 in
Fitting Type:
Reducing, Tee
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Type:
IBTHGJ
UL Listed:
Yes