1-1/4 x 1 x 1 in. FNPT 125# Cast Iron Tee
1-1/4 x 1 x 1 in. FNPT 125# Cast Iron Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.3
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126, ASTM A-153
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes