1-1/4 x 1 x 1 in. NPS 300# Reducing Extra Heavy Galvanized Malleable Iron Tee

You last purchased this on
 

1-1/4 x 1 x 1 in. NPS 300# Reducing Extra Heavy Galvanized Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 x 1 in. NPS 300# Reducing Extra Heavy Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300THGG
  • Item #1775850
  • Manufacturer Part #0311523708
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
300#
Product Type:
Threaded Fitting
Schedule Class:
80
UL Listed:
Yes