1-1/4 x 1 x 1 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

You last purchased this on
 

1-1/4 x 1 x 1 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1 x 1 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

  • Fast #
  • Part #B300THGG
  • Item #26108
  • Manufacturer Part #0310523808
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-197
Application:
Air, Natural Gas, Oil, Steam
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connection 3:
NPS
End Connections:
NPS x NPS x NPS
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
Extra Heavy, Extra Strong
UL Listed:
Yes