1-1/4 x 10 in. PVC Schedule 80 Nipple

You last purchased this on
 

1-1/4 x 10 in. PVC Schedule 80 Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 10 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NH10
  • Item #8317
  • Manufacturer Part #8419
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT x MIPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple
Length:
10 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
80
Type:
RV2156838