1-1/4 x 11 in. Threaded Black Carbon Steel Nipple

Part #IBNH11  |  Item #406362  |  Manufacturer Part #ZNB0611

$ 17.44 EACH
(Pricing is for 11 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Specifications

Application: Residential

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Straight, Welded]

IAPMO Listed: No

ISO Specifications: ISO 9001:2000

Length: 11 in

Material: Carbon Steel

NSF Certified: No

Origin: Global

Schedule Class: 40

Type: IBNH11

UL Listed: No