1-1/4 x 1/2 in. Copper Clean and Bagged Reducing Coupling

Part #CBCRCHD  |  Item #440397  |  Manufacturer Part #9001850CB

$ 12.47 EACH
(Pricing is for 1-1/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #CBCRCBAItem #441246

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.99 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #CBCRCCBItem #440231Mfr. Part #9001020CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.62 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #CBCRCDBItem #440253Mfr. Part #9001170CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.26 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #CBCRCDCItem #301947Mfr. Part #9001150CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.71 /EACH
    Added to your cart. View Cart
  • 5/8 in x 3/8 in

    Part #CBCRCECItem #440287Mfr. Part #9001220CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.10 /EACH
    Added to your cart. View Cart
  • 5/8 in x 1/2 in

    Part #CBCRCEDItem #440298Mfr. Part #9001210CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.56 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #CBCRCFBItem #440309Mfr. Part #9001370CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.68 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #CBCRCFCItem #440320Mfr. Part #9001350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.79 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CBCRCFDItem #301948Mfr. Part #9001305CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.67 /EACH
    Added to your cart. View Cart
  • 3/4 in x 5/8 in

    Part #CBCRCFEItem #440342Mfr. Part #9001270CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.64 /EACH
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #CBCRCGCItem #440353Mfr. Part #9001600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.34 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #CBCRCGDItem #440364Mfr. Part #9001550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.22 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CBCRCGFItem #440386Mfr. Part #9001500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.49 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #CBCRCHDItem #440397Mfr. Part #9001850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.47 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #CBCRCHFItem #440408Mfr. Part #9001800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.76 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CBCRCHGItem #440419Mfr. Part #9001750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.76 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #CBCRCJDItem #440430Mfr. Part #9002200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.10 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #CBCRCJFItem #440441Mfr. Part #9002150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.84 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #CBCRCJGItem #440452Mfr. Part #9002100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.84 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #CBCRCJHItem #440463Mfr. Part #9002050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.48 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #CBCRCKDItem #440473Mfr. Part #9002570CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.34 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #CBCRCKFItem #440483Mfr. Part #9002550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.00 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #CBCRCKGItem #440493Mfr. Part #9002500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.39 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #CBCRCKHItem #440503Mfr. Part #9002450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.10 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CBCRCKJItem #440513Mfr. Part #9002400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.10 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #CBCRCLJItem #440543Mfr. Part #9002750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.20 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #CBCRCLKItem #440553Mfr. Part #9002700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.86 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #CBCRCMJItem #440584Mfr. Part #9003200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 83.65 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #CBCRCMKItem #440595Mfr. Part #9003150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.04 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #CBCRCMLItem #440606Mfr. Part #9003100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.48 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #CBCRCPKItem #440628Mfr. Part #9004050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 166.40 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #CBCRCPMItem #440648Mfr. Part #9003950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 152.00 /EACH
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #CBCRCSPItem #2177296

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 595.84 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.23

ASTM Specifications: ASTM B-75

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Fitting Type: Reducing

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61