1/2 in. NPT Domestic Zinc Plated Cast Iron Branch Connector in Black

You last purchased this on
 

1/2 in. NPT Domestic Zinc Plated Cast Iron Branch Connector in Black

This product requires certification to purchase.
You last purchased this on
 

1/2 in. NPT Domestic Zinc Plated Cast Iron Branch Connector in Black

  • Fast #
  • Part #WTLHD
  • Item #462024
  • Manufacturer Part #1BXD.BTLX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-126 Class A, ASTM A-153, ASTM B-633, ASTM D-2000
Application:
Connectors
Coating:
Zinc Plated
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-19/100 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Branch, Connector
Material:
Cast Iron, Rubber, Steel
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
175#
UL Listed:
Yes