1-1/4 x 1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

You last purchased this on
 

1-1/4 x 1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

  • Fast #
  • Part #P40TBHD
  • Item #447641
  • Manufacturer Part #035703
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Xirtec PVC Schedule 40, White T.T. Bushing Mt x Ft
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648, ASTM D-2466
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
MPT x Hub
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Schedule Class:
40