1-1/4 x 1/2 in. PVC Schedule 40 Bushing
1-1/4 x 1/2 in. PVC Schedule 40 Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 7200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
- Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2466
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 40
- Type:
- P40SBHD