1-1/4 x 1/2 in. Threaded 150# 316 Stainless Steel Coupling

Part #IS6BSTCSP114HD  |  Item #1289433  |  Manufacturer Part #M612-2008

$ 12.81 EACH
(Pricing is for 1-1/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #IS6BSTCSP114BAItem #1289739Mfr. Part #M612-0402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.72 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #IS6BSTCSP114CAItem #1289746Mfr. Part #M612-0602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.25 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #IS6BSTCSP114CBItem #1289748Mfr. Part #M612-0604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.25 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in

    Part #IS6BSTCSP114DItem #1289621Mfr. Part #M611-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.93 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #IS6BSTCSP114DAItem #1289750Mfr. Part #M612-0802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.64 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #IS6BSTCSP114DBItem #1289752Mfr. Part #M612-0804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.64 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IS6BSTCSP114DCItem #1289754Mfr. Part #M612-0806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.64 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IS6BSTCSP114FBItem #1289797Mfr. Part #M612-1204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.95 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IS6BSTCSP114FCItem #1289800Mfr. Part #M612-1206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.95 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IS6BSTCSP114FDItem #1289803Mfr. Part #M612-1208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.95 /EACH
    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IS6BSTCSP114GBItem #1289827Mfr. Part #M612-1604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.81 /EACH
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #IS6BSTCSP114GCItem #1337213Mfr. Part #M612-1606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.81 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IS6BSTCSP114GDItem #1289833Mfr. Part #M612-1608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.81 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS6BSTCSP114GFItem #1289839Mfr. Part #M612-1612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.81 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IS6BSTCSP114HDItem #1289433Mfr. Part #M612-2008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IS6BSTCSP114HFItem #1289434Mfr. Part #M612-2012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IS6BSTCSP114HGItem #1289435Mfr. Part #M612-2016

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS6BSTCSP114JDItem #1289480Mfr. Part #M612-2408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.10 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS6BSTCSP114JFItem #1289488Mfr. Part #M612-2412

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.10 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS6BSTCSP114JGItem #1289490Mfr. Part #M612-2416

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.10 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IS6BSTCSP114JHItem #1289491Mfr. Part #M612-2420

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.10 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IS6BSTCSP114KDItem #1289498Mfr. Part #M612-3208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.85 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IS6BSTCSP114KFItem #1289501Mfr. Part #M612-3212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.85 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS6BSTCSP114KGItem #1289504Mfr. Part #M612-3216

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.85 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IS6BSTCSP114KHItem #1289505Mfr. Part #M612-3220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.85 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS6BSTCSP114KJItem #1289511Mfr. Part #M612-3224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.85 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Fitting Type: Reducing

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#