1-1/4 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Coupling
Part #IBRCHD | Item #171758 | Manufacturer Part #ZMBCPR0603
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Coupling Type: Reducing
- 150#
- Threaded
- Import
Documents
Specifications
Application: Fire Protection
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1-1/4 in x 1/2 in
Fitting Type: Reducing
Material: Malleable Iron
Maximum Pressure: 150 psi
Origin: Global
Pressure Class: 150#
Product Type: Threaded Fitting
Schedule Class: Standard
Type: IBRCHD