1-1/4 x 1/2 in. Copper Fitting Reducer (Clean & Bagged)

You last purchased this on
 

1-1/4 x 1/2 in. Copper Fitting Reducer (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1/2 in. Copper Fitting Reducer (Clean & Bagged)

  • Fast #
  • Part #CBCFRHD
  • Item #440409
  • Manufacturer Part #9008600CB
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
3/4 in
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Reducer
IAPMO Listed -:
No
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
UL 207