1-1/4 x 1/2 x 1 in. 150# Galvanized Malleable Iron Tee

GTHDG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday