1-1/4 x 1/2 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

1-1/4 x 1/2 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 1/2 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTHDG
  • Item #9144
  • Manufacturer Part #0310044805
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1/2 in x 1 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#