1-1/4 x 1/4 in. NPS 150# Black Malleable Iron HEX Bushing
1-1/4 x 1/4 in. NPS 150# Black Malleable Iron HEX Bushing
Package Quantity Info:
EA: 1 IP: 25 CA: 160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- 150#
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1-1/4 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- BBHB