1-1/4 x 1/4 in. Threaded 3000# Forged Steel Reducer

FSTRHB

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1/4 in
IAPMO Listed
No
NSF Certified
No
Type
FSTRHB
UL Listed
No
Weight
1.50
Width
2-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday