1-1/4 x 2-1/2 - 3 in. 300# Domestic Steel Threadolet

Part #A0363190380  |  Item #461065  |  Manufacturer Part #0363190380

$ 23.09 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in - 3 in

    Part #A0363190380Item #461065Mfr. Part #0363190380

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.09 /EACH
    Added to your cart. View Cart

Product Details

  • High strength, low cost forged threaded and grooved line of fittings

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 2-1/2 in - 3 in

Fitting Type: Threadolet

Material: Carbon Steel

Outlet Size In : 1.25

Pressure Class: 300#